Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Padlock, Bottom, Gold/Silver

  • Mfr # 975DLHCOM

  • Zoro # G8519637


product price: $30.35
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975DLHCOM
Zoro #
G8519637
UPC #
071649205071
Country of Origin
Mexico

Dimensions

Shackle Height
2 in
Shackle Dia.
5/16 in
Shackle Width
1 in
Body Width
2 in
Body Thickness
1 in
Body Height
2 in
Shackle Diameter
5/16 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Hardened Steel
Key Control
No
Item
Combination Padlock
Control Key Registration Required
No
Number of Pins
0
For Use With
Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates
Body Material
Brass
Number of Bumpers
0
Security Level
General Security
Environment
Outdoor
Shackle Type
Long Shackle
Includes Lock Cover
No
Number of Digits
Four Numbers
Lock Body Color
Gold
Dial Color
Gold
Shackle Shape
Rounded
Horizontal Shackle Clearance
1 in
Combination Style
Scrolling
Vertical Shackle Clearance
2 in
Features
Set-Your-Own 4-digit Combination
Combination Type
Resettable
Combination Alike
Yes
Control Key Included
No
Lock Body Material
Brass
Lock Body Shape
Square
Number of Locks in Pack
1

Description

Combination Padlock, Body Height 2 in, Body Material Brass, Body Thickness 1 in, Body Width 2 in, Control Key Registration Required No, Dial Location Bottom, For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Pins 0, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.