Zoro Homepage

Combination Padlock, Center, Blue/Silver

  • Mfr # 1506D

  • Zoro # G3848074


product price: $10.45
/ea

Key Features

TSA Approved
No
Number of Dials
1
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506D
Zoro #
G3848074
UPC #
071649404306
Country of Origin
Mexico

Dimensions

Shackle Height
3/4 in
Shackle Width
13/16 in
Shackle Dia.
9/32 in
Body Width
1 7/8 in
Body Thickness
1 1/4 in
Body Diameter
1 7/8 in
Shackle Diameter
9/32 in

Details

TSA Approved
No
Number of Dials
1
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
No
Shackle Material
Hardened Steel
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Body Material
Stainless Steel
Key Control
No
Item
Combination Padlock
Number of Pins
0
Control Key Registration Required
No
Number of Bumpers
0
Combination Type
Single Preset
Lock Body Finish
Chrome-Plated
Number of Locks in Pack
1
Horizontal Shackle Clearance
13/16 in
Combination Alike
Yes
Lock Body Shape
Round
Features
Bright Dial Colors
Number of Digits
Three Numbers
Shackle Shape
Rounded
Environment
Indoor
Includes Lock Cover
No
Shackle Type
Standard Shackle
Control Key Included
No
Lock Body Color
Silver
Security Level
General Security
Dial Color
Blue
Vertical Shackle Clearance
3/4 in
Lock Body Material
Stainless Steel
Combination Style
Dial

Description

Combination Padlock, Body Material Stainless Steel, Body Thickness 1 1/4 in, Body Width 1 7/8 in, Body Color Silver, Control Key Registration Required No, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Pins 0, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Width 13/16 in, Weather Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.