Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Padlock, Number of Dials 1

  • Mfr # 1561DLTBLU

  • Zoro # G6299741


product price: $9.69
/ea

Key Features

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
No
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561DLTBLU
Zoro #
G6299741
UPC #
071649127809
Country of Origin
China

Dimensions

Shackle Height
3/4 in
Shackle Dia.
9/32 in
Shackle Width
13/16 in
Body Dia.
1 57/64 in
Body Height
1 57/64 in
Body Width
1 7/8 in
Body Thickness
57/64 in
Body Diameter
1 7/8 in
Shackle Diameter
9/32 in

Details

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
No
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
No
Shackle Material
Hardened Steel
Body Material
Metal
Number of Keys
0
Body Color
Light Blue
Control Key Registration Required
No
Number of Pins
0
Weather Proof
No
Body Finish
Anodized
Item
Combination Padlock
Key Control
No
Marine Grade Weather Proof
No
For Use With
Cabinets, Storage Lockers, School, Employee, Athletic Lockers
Number of Bumpers
0
Environment
Indoor
Lock Body Shape
Round
Combination Type
Single Preset
Vertical Shackle Clearance
3/4 in
Features
Bright Dial Colors
Lock Body Color
Blue
Horizontal Shackle Clearance
13/16 in
Number of Digits
Three Numbers
Control Key Included
No
Combination Alike
Yes
Shackle Type
Standard Shackle
Dial Color
Blue
Lock Body Material
Steel
Number of Locks in Pack
1
Shackle Shape
Rounded
Combination Style
Dial
Security Level
General Security
Includes Lock Cover
No

Description

Combination Padlock, Body Dia. 1 57/64 in, Body Finish Anodized, Body Height 1 57/64 in, Body Material Metal, Body Thickness 57/64 in, Body Width 1 7/8 in, Body Color Blue, Control Key Registration Required No, Dial Location Front, For Use With Cabinets, Storage Lockers, School, Employee, Athletic Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Keys 0, Number of Pins 0, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.