Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Padlock, Number of Dials 3

  • Mfr # 4688DBLK

  • Zoro # G6305929


product price: $11.99
/ea

Key Features

TSA Approved
TSA Approved
Number of Dials
3
Resettable
Resettable
High Security
No
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4688DBLK
Zoro #
G6305929
UPC #
071649152733
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Height
1 1/2 in
Shackle Width
5/8 in
Shackle Dia.
1/8 in
Body Height
1 43/64 in
Body Width
1 3/16 in
Body Dia.
1 3/16 in
Body Thickness
1/2 in
Shackle Diameter
1/8 in

Details

TSA Approved
TSA Approved
Number of Dials
3
Resettable
Resettable
High Security
No
Dial Location
Front
Padlock Body Shape
Oval
Key Type
Combination
Weather Resistant
No
Shackle Material
Steel
Item
Combination Padlock
Weather Proof
No
Number of Pins
0
Marine Grade Weather Proof
No
Body Finish
Anodized
Control Key Registration Required
No
Body Material
Metal
Number of Bumpers
0
Body Color
Black
Key Control
No
Number of Keys
0
For Use With
Luggage, Travel, Backpacks, Duffel Bags, Sports Bags, Briefcases, Computer Bags
Lock Body Color
Black
Shackle Type
Standard Shackle
Combination Type
Resettable
Number of Locks in Pack
1
Lock Body Finish
Powder Coated
Shackle Shape
Rounded
Number of Digits
Three Numbers
Lock Body Shape
Oval
Environment
Indoor
Control Key Included
No
Security Level
General Security
Features
Allows TSA Screeners to Inspect and Relock Baggage
Shackle Finish
Vinyl
Dial Color
Silver
Lock Body Material
Zinc Die-Cast
Vertical Shackle Clearance
1 1/2 in
Includes Lock Cover
No
Combination Alike
Yes
Horizontal Shackle Clearance
5/8 in
Combination Style
Scrolling

Description

Combination Padlock, Body Dia. 1 3/16 in, Body Finish Anodized, Body Height 1 43/64 in, Body Material Metal, Body Thickness 1/2 in, Body Width 1 3/16 in, Body Color Black, Control Key Registration Required No, Dial Location Front, For Use With Luggage, Travel, Backpacks, Duffel Bags, Sports Bags, Briefcases, Computer Bags, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Number of Keys 0, Number of Pins 0, Resettable Resettable, Shackle Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.