Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Padlock, Number of Dials 3

  • Mfr # 4688DSLV

  • Zoro # G6275068


product price: $11.99
/ea

Key Features

TSA Approved
TSA Approved
Number of Dials
3
Resettable
Resettable
High Security
No
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4688DSLV
Zoro #
G6275068
UPC #
071649152726
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Height
1 1/2 in
Shackle Dia.
1/8 in
Shackle Width
5/8 in
Body Height
1 43/64 in
Body Width
1 3/16 in
Body Dia.
1 3/16 in
Body Thickness
1/2 in
Shackle Diameter
1/8 in

Details

TSA Approved
TSA Approved
Number of Dials
3
Resettable
Resettable
High Security
No
Dial Location
Front
Padlock Body Shape
Oval
Key Type
Combination
Weather Resistant
No
Shackle Material
Steel
For Use With
Luggage, Travel, Backpacks, Duffel Bags, Sports Bags, Briefcases, Computer Bags
Key Control
No
Item
Combination Padlock
Number of Bumpers
0
Body Finish
Anodized
Number of Keys
0
Number of Pins
0
Control Key Registration Required
No
Body Material
Metal
Marine Grade Weather Proof
No
Body Color
Silver
Weather Proof
No
Shackle Finish
Vinyl
Dial Color
Silver
Security Level
General Security
Features
Allows TSA Screeners to Inspect and Relock Baggage
Lock Body Shape
Oval
Shackle Type
Standard Shackle
Vertical Shackle Clearance
1 1/2 in
Shackle Shape
Rounded
Number of Digits
Three Numbers
Lock Body Material
Zinc Die-Cast
Horizontal Shackle Clearance
5/8 in
Number of Locks in Pack
1
Lock Body Finish
Powder Coated
Combination Style
Scrolling
Lock Body Color
Silver
Combination Alike
Yes
Includes Lock Cover
No
Environment
Indoor
Combination Type
Resettable
Control Key Included
No

Description

Combination Padlock, Body Dia. 1 3/16 in, Body Finish Anodized, Body Height 1 43/64 in, Body Material Metal, Body Thickness 1/2 in, Body Width 1 3/16 in, Body Color Silver, Control Key Registration Required No, Dial Location Front, For Use With Luggage, Travel, Backpacks, Duffel Bags, Sports Bags, Briefcases, Computer Bags, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Number of Keys 0, Number of Pins 0, Resettable Resettable, Shackle Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.