Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Padlock, ProSeries, 5/16", Stainless Steel

  • Mfr # MLK1174D

  • Zoro # G001825555


product price: $41.29
/ea

Key Features

Shackle Height
1.06"
Shackle Material
Stainless Steel
Shackle Dia.
0.31"
Shackle Width
1"
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLK1174D
Zoro #
G001825555
UPC #
71649149580
Country of Origin
China

Dimensions

Shackle Height
1.06"
Shackle Dia.
0.31"
Shackle Width
1"

Details

Shackle Material
Stainless Steel
Color
Stainless Steel
Item
ProSeries Resettable Combination Lock
Type
Combination Padlock
Material
Stainless Steel

Description

Resettable combination locks are perfect for both commercial applications and industrial applications. Four-digit combination allows you to set your own code without a reset tool for added security. Large ergonomic dials with an exclusive blind allow you to operate it with gloves - in low light or complete darkness. Deadlocking mechanism protects against prying, shimming and rap attacks. Shackle seal and dial dust cover protect the internal components and dial for trouble-free operation. Stainless steel body and stainless steel shackle are corrosion-resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.