Zoro Homepage

Combination Padlock, Side, Black/Silver

  • Mfr # 643D

  • Zoro # G3735611


product price: $11.15
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Side
Padlock Body Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643D
Zoro #
G3735611
UPC #
071649214493
Country of Origin
China

Dimensions

Shackle Height
7/8 in
Shackle Width
1 in
Shackle Dia.
1/4 in
Body Width
1 9/16 in
Body Thickness
9/16 in
Body Height
1 11/16 in
Shackle Diameter
1/4 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Side
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
No
Shackle Material
Steel
Item
Luggage Padlocks
Key Control
No
Body Material
Aluminum
Body Finish
Nickel Plated
Control Key Registration Required
No
Number of Bumpers
0
Combination Alike
Yes
Lock Body Color
Silver
Features
Cut Resistant
Vertical Shackle Clearance
7/8 in
Control Key Included
No
Combination Type
Resettable
Includes Lock Cover
No
Shackle Shape
Rounded
Lock Body Material
Aluminum
Shackle Type
Standard Shackle
Security Level
General Security
Shackle Finish
Nickel Plated
Horizontal Shackle Clearance
7/8 in
Number of Digits
Four Numbers
Number of Locks in Pack
1
Environment
Indoor
Combination Style
Scrolling
Cut Resistant
Yes
Dial Color
Silver
Lock Body Shape
Rectangular

Description

Combination Padlock, Body Finish Nickel Plated, Body Height 1 11/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 9/16 in, Body Color Silver, Control Key Registration Required No, Dial Location Side, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 1/4 in, Shackle Height 7/8 in, Shackle Material Steel, Shackle Width 1 in, Weather Resistant No, Padlock Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.