Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Padlock, V660 Control Key, Hardened Steel, Stainless Steel

  • Mfr # 1525BLU

  • Zoro # G6316200


product price: $10.35
/ea

Key Features

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
No
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525BLU
Zoro #
G6316200
UPC #
071649014062
Country of Origin
Mexico

Dimensions

Shackle Height
3/4 in
Shackle Width
13/16 in
Shackle Dia.
9/32 in
Body Width
1 7/8 in
Body Dia.
1 57/64 in
Body Height
1 57/64 in
Body Thickness
3/4 in
Shackle Diameter
9/32 in
Body Diameter
1 7/8 in

Details

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
No
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
No
Shackle Material
Hardened Steel
Weather Proof
No
Control Key Registration Required
Yes
Item
Combination Padlock
Key Control
Yes
Body Color
Blue
Number of Keys
2
Body Material
Stainless Steel
Number of Bumpers
0
Marine Grade Weather Proof
No
Number of Pins
0
Body Finish
Chrome Plated
For Use With
Cabinets, Storage Lockers, School, Employee, Athletic Lockers, Office Environments, Equipment
Shackle Type
Standard Shackle
Dial Color
Blue
Environment
Indoor
Lock Body Material
Stainless Steel
Features
Patented BlockGuard(R) Anti-Shim Technology
Security Level
General Security
Combination Style
Dial
Control Key Code
V660
Lock Body Color
Silver
Horizontal Shackle Clearance
13/16 in
Number of Locks in Pack
1
Vertical Shackle Clearance
3/4 in
Compatible with Manufacturer Part Number
Mfr. No. 1525K-V660
Combination Alike
Yes
Shackle Shape
Rounded
Combination Type
Single Preset
Number of Digits
Three Numbers
Includes Lock Cover
No
Lock Body Shape
Round
Lock Body Finish
Chrome-Plated
Control Key Included
Yes

Description

Combination Padlock, Body Dia. 1 57/64 in, Body Finish Chrome Plated, Body Height 1 57/64 in, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Body Color Silver, Control Key Registration Required Yes, Dial Location Front, For Use With Cabinets, Storage Lockers, School, Employee, Athletic Lockers, Office Environments, Equipment, Key Control Yes, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Pins 0, Resettable Not Resettable, Shackle Dia. 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.