Shop MASTER LOCK
See all product information
Create Account
Combination Padlock With 34 Shackle, No Control Key Access, PK5
Mfr # 1502
Zoro # G706591946
product price:Â $96.19
/pk 5, $19.24/eaKey Features
Shackle Material
Steel
Shackle Width
0.81 in
Shackle Height
3/4 in
Shackle Dia.
0.28 in
Body Width
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1502
- Zoro #
- G706591946
- UPC #
- 71649399008
- Country of Origin
- Mexico
Dimensions
- Shackle Width
- 0.81 in
- Shackle Height
- 3/4 in
- Shackle Dia.
- 0.28 in
- Body Width
- 1.9 in
Details
- Shackle Material
- Steel
- Item
- Combination Padlock
- Body Material
- Stainless Steel
Description
Double Reinforced Construction With Stainless Steel Outer Case And Cold Rolled Steel Inner Case For Strength And Durability. 3/4" Thick Nickel Plated Hardened Steel Shackle Resists Rust. Easy, Dependable 3-Number Dialing With Automatic Scrambling Feature To Prevent Reopening Of Lock. Standard Black Dial. All Master Lock Locks Are .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.