Commercial Grade Non-Rekeyable Safety Padlock, Alike Key, 5/16 in Shackle, Laminated Steel Body

  • Mfr # 1KA-2003

  • Zoro # G216312079


product price:  $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KA-2003
Zoro #
G216312079
UPC #
71649244476
Country of Origin
United States

Description

Master Lock safety padlock commercial grade non-Rekeyable, alike key, laminated steel body, 5/16 in shackle dia, 15/16 in shackle height, 3/4 in shackle width, hardened steel shackle, 1-3/4 in body width, 1-5/16 in body height, 7/8 in body thickness, 4-Pin tumbler locking mechanism, 2 bumpers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.