Shop MASTER LOCK
See all product information
Create Account
Commercial Grade Non-Rekeyable Safety Padlock, Alike Key, Laminated Steel Body, 5/16 in dia Shackle
- Mfr # 1KALJW1RSV
- Zoro # G121836493
product price:Â
$
29.55
/ea
Key Features
Key Type
Alike
Type
Commercial Grade Non-Rekeyable
Body Width
1-3/4 in
Body Thickness
7/8 in
Shackle Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KALJW1RSV
- Zoro #
- G121836493
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Width
- 1-3/4 in
- Body Thickness
- 7/8 in
- Shackle Width
- 3/4 in
- Shackle Dia.
- 5/16 in
- Shackle Height
- 2-1/2 in
Details
- Key Type
- Alike
- Type
- Commercial Grade Non-Rekeyable
- Body Material
- Laminated Steel
- Number of Bumpers
- 2
- Lockset Cylinder Type
- 4-Pin Tumbler Cylindrical/Dual Ball Bearing
- Shackle Material
- Steel
Description
Master Lock safety Padlock, Commercial Grade non-Rekeyable, Alike Key, Laminated steel Body, 5/16 in Shackle dia, 2-1/2 in Shackle height, 3/4 in Shackle width, steel Shackle, 1-3/4 in Body width, 7/8 in Body Thickness, 4-Pin Tumbler Cylindrical/Dual Ball Bearing, 2 Bumpers. The Master Lock No. 1KALJ laminated steel Padlocks, keyed alike multiple locks open with the same key feature a 1-3/4 in reinforced laminated steel lock body providing extra strength and a 2-1/2 in tall, 5/16 in dia hardened steel shackle for excellent cut resistance. Dual ball bearings locking for maximum pry resistance making it ideal for industrial applications. Keyed alike padlocks available to order to match other locks with the W1 cylinder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.