Zoro Homepage

Compact Safety Lockout Pouch, Electrical

  • Mfr # S1010E410KABAS

  • Zoro # G102015978


product price: $68.35
/ea

Key Features

Includes
(1) 491B Circuit Breaker Lockout Device - 480V, (1) S1010 Compact Zippered Pouch Containing, (2) 410 Kared Zenex(TM) Thermoplastic Padlocks, (2) 420 Steel 1 in Jaw Hasps, (2) 493B Circuit Breaker Lockout Devices - 120/240V, (3) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately)
For Lockout Type
Electrical
Number of Components
11
Number of Padlocks Held
2
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1010E410KABAS
Zoro #
G102015978
UPC #
071649360480
Country of Origin
Multiple

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Carrying Case Dimensions
4.3 in D x 6.4 in W x 9 in H
Overall Height
9 in
Overall Width
6 2/5 in
Overall Depth
4 3/10 in

Details

Item
Compact Safety Lockout Pouch, Electrical
Includes
(1) 491B Circuit Breaker Lockout Device - 480V, (1) S1010 Compact Zippered Pouch Containing, (2) 410 Kared Zenex(TM) Thermoplastic Padlocks, (2) 420 Steel 1 in Jaw Hasps, (2) 493B Circuit Breaker Lockout Devices - 120/240V, (3) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately)
For Lockout Type
Electrical
Number of Components
11
Number of Padlocks Held
2
Key Type
Keyed Alike
Legend
Do Not Operate
Number of Padlocks Included
2
Language
English, French, Spanish
Case Style
Pouch
Color
Red
Filled/Unfilled
Filled
Included Padlock Body Material
Thermoplastic
Portable
Yes
Included Lockout Types
Circuit Breaker
Carrying Case Type
Pouch
Number of Hasps Included
2
Filled
Yes
Number of Tags Included
3
Electrical Lockouts Included
(3) Circuit Breaker Lockout Devices
Padlock Body Material
Thermoplastic
Number of Lockouts Included
3
Material
Cloth

Description

Compact Safety Lockout Pouch, Electrical, Filled Yes, Number of Lockouts Included 3, Number of Tags Included 3, Carrying Case Type Pouch, For Valve Handle Type Not Applicable, Included Lockout Types Circuit Breaker, Language English, French, Spanish, Carrying Case Dimensions 4.3 in D x 6.4 in W x 9 in H, Carrying Case Material Cloth, Electrical Lockouts Included (3) Circuit Breaker Lockout Devices, For Lockout Type Electrical, For Maximum Padlock Shackle Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.