Zoro Homepage

Control Key, Mfr. No. 3670-02

  • Mfr # K3630-02

  • Zoro # G7465333


product price: $9.69
/ea

Key Features

For Use With
Mfr. No. 3670-02
Number of Keys
1
Key Type
Built-In Multiuser Locker Lock Control Key
Compatible With Lock Part Number
31MH05
Control Key Code
ML02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3630-02
Zoro #
G7465333
UPC #
094727428957
Country of Origin
Taiwan, Province of China

Details

Item
Built-In Multiuser Locker Lock Control Key
For Use With
Mfr. No. 3670-02
Number of Keys
1
Key Type
Built-In Multiuser Locker Lock Control Key
Compatible With Lock Part Number
31MH05
Control Key Code
ML02

Description

Key Type Built-In Multiuser Locker Lock Control Key, Key Code ML02, Number of Keys 1, Control Key Code ML02, Lock Brand MASTER LOCK, Compatible With Grainger Lock Part Number 31MH05, Item Built-In Multiuser Locker Lock Control Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.