This item is Discontinued.

No Product Image Available

Danger Sign, 14" Height, 20" Width, Plastic, English (Discontinued)

  • Mfr # S19302
  • Zoro # G5566732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S19302
Zoro #
G5566732
UPC #
071649144127
Country of Origin
United States

Details

Background Color
White
Material
Polypropylene
Language
English

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 14 In., Width 20 In., Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend This Machine Starts Automatically, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.