Zoro Homepage

Deadbolt, Aged Bronze, Double Cylinder

  • Mfr # DSH0712PKA4S

  • Zoro # G1933679


product price: $54.29
/ea
Sold in multiples of 4 for $217.16

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH0712PKA4S
Zoro #
G1933679
UPC #
071649293054
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 1/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 3/4 in
Faceplate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Lockset Finish
Aged Bronze
Keyway Type
SC1
Key Type
Keyed Alike
Standards
ANSI Grade 1
ADA Compliant
No
Number of Keys
2
Backset
2 3/8 in
Pins
6
Ligature Resistant
No
Application
Residential
Lockset Fire Rating
Not Rated
Item
Deadbolt Lock
Strike
Round and Square Corner
Security Type
Medium-Duty
Includes
(2) Keys
Material
Steel
Strike Dim.
2-1/4 in x 1-3/4 in
Cylinder
Double
Mortise/Cylindrical
Cylindrical
For Use With
Entry Doors
Number of Pins
6
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Aged Bronze, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.