Zoro Homepage

Deadbolt, Aged Bronze, Single Cylinder

  • Mfr # DS0512P

  • Zoro # G1933819


product price: $14.19
/ea
Sold in multiples of 8 for $113.52

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0512P
Zoro #
G1933819
UPC #
071649150425
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Strike Plate Width
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 1/4 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Lockset Finish
Aged Bronze
Keyway Type
None
Key Type
Keyed Different
Standards
ANSI Grade 3
ADA Compliant
No
Application
Residential
Material
Steel
Strike Dim.
2-1/4 in x 1-3/4 in
Number of Keys
0
Item
Deadbolt Lock
For Use With
Entry Doors
Mortise/Cylindrical
Cylindrical
Pins
0
Strike
Round and Square Corner
Ligature Resistant
No
Includes
Dummy Function
Backset
2 3/4 in
Cylinder
Single
Security Type
Medium-Duty
Lockset Fire Rating
Not Rated
Number of Pins
0
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Aged Bronze, Keyway Type None, Key Type Keyed Different, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes Dummy Function, Material Steel, Number of Keys 0, Pins 0, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.