Zoro Homepage

Deadbolt, Aged Bronze, Single Cylinder

  • Mfr # DS0612PKA4S

  • Zoro # G1932775


product price: $27.29
/ea
Sold in multiples of 4 for $109.16

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0612PKA4S
Zoro #
G1932775
UPC #
071649270581
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 1/8 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Lockset Finish
Aged Bronze
Keyway Type
SC1
Key Type
Keyed Alike
Standards
ANSI Grade 3
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Application
Residential
Lockset Fire Rating
Not Rated
Security Type
Medium-Duty
Pins
6
Ligature Resistant
No
Includes
(2) Keys
Strike
Round and Square Corner
Strike Dim.
2-1/4 in x 1-3/4 in
Item
Deadbolt Lock
Backset
2 3/8 in
For Use With
Entry Doors
Cylinder
Single
Number of Keys
2
Material
Steel
Number of Pins
6
ANSI Grade
3
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Aged Bronze, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.