Zoro Homepage

Deadbolt, Aged Bronze, Single Cylinder

  • Mfr # DSH0612PKA4S

  • Zoro # G1932802


product price: $46.35
/ea
Sold in multiples of 4 for $185.40

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH0612PKA4S
Zoro #
G1932802
UPC #
071649292859
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 1/4 in
Faceplate Width
1 1/8 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Lockset Finish
Aged Bronze
Keyway Type
SC1
Key Type
Keyed Alike
Standards
ANSI Grade 1
ADA Compliant
No
Number of Keys
2
Security Type
Medium-Duty
Backset
2 3/8 in
Pins
6
Mortise/Cylindrical
Cylindrical
Strike Dim.
2-1/4 in x 1-3/4 in
Lockset Fire Rating
Not Rated
Item
Deadbolt Lock
Ligature Resistant
No
Material
Steel
For Use With
Entry Doors
Cylinder
Single
Application
Residential
Includes
(2) Keys
Strike
Round and Square Corner
Number of Pins
6
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Bronze, Clear Coated
ANSI Grade
1

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Aged Bronze, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.