Zoro Homepage

Deadbolt, Antique Brass, Double Cylinder

  • Mfr # DS0705KA4S

  • Zoro # G1933861


product price: $33.79
/ea
Sold in multiples of 4 for $135.16

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0705KA4S
Zoro #
G1933861
UPC #
071649270574
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Strike Plate Width
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 1/4 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Lockset Finish
Antique Brass
Keyway Type
SC1
Key Type
Keyed Alike
Standards
ANSI Grade 3
ADA Compliant
No
For Use With
Entry Doors
Material
Steel
Application
Residential
Security Type
Medium-Duty
Backset
2 3/8 in
Ligature Resistant
No
Includes
(2) Keys
Mortise/Cylindrical
Cylindrical
Pins
6
Strike Dim.
2-1/4 in x 1-3/4 in
Cylinder
Double
Item
Deadbolt Lock
Number of Keys
2
Lockset Fire Rating
Not Rated
Strike
Round and Square Corner
Number of Pins
6
ANSI/BHMA Finish
Oxidized Satin Brass-Plated, Relieved, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Antique Brass, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.