Zoro Homepage

Deadbolt, Antique Brass, Double Cylinder

  • Mfr # DSH0705KA4

  • Zoro # G1933651


product price: $54.59
/ea
Sold in multiples of 4 for $218.36

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
KW1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH0705KA4
Zoro #
G1933651
UPC #
071649292989
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Strike Plate Height
2 1/4 in
Faceplate Width
1 1/8 in
Strike Plate Width
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Lockset Finish
Antique Brass
Keyway Type
KW1
Key Type
Keyed Alike
Standards
ANSI Grade 1
ADA Compliant
No
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Cylinder
Double
Application
Residential
Item
Deadbolt Lock
Security Type
Medium-Duty
Strike
Round and Square Corner
Strike Dim.
2-1/4 in x 1-3/4 in
Includes
(2) Keys
Backset
2 3/8 in
Material
Steel
Mortise/Cylindrical
Cylindrical
Pins
6
Number of Keys
2
For Use With
Entry Doors
Number of Pins
6
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Oxidized Satin Brass-Plated, Relieved, Clear Coated
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Antique Brass, Keyway Type KW1, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.