Zoro Homepage

Deadbolt, Antique Brass, Double Cylinder

  • Mfr # DSH0705KA4S

  • Zoro # G1933642


product price: $59.55
/ea
Sold in multiples of 4 for $238.20

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH0705KA4S
Zoro #
G1933642
UPC #
071649293047
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 3/4 in
Faceplate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Lockset Finish
Antique Brass
Keyway Type
SC1
Key Type
Keyed Alike
Standards
ANSI Grade 1
ADA Compliant
No
Application
Residential
Number of Keys
2
Ligature Resistant
No
Cylinder
Double
Item
Deadbolt Lock
Strike Dim.
2-1/4 in x 1-3/4 in
For Use With
Entry Doors
Lockset Fire Rating
Not Rated
Strike
Round and Square Corner
Backset
2 3/8 in
Pins
6
Includes
(2) Keys
Security Type
Medium-Duty
Mortise/Cylindrical
Cylindrical
Material
Steel
Number of Pins
6
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
ANSI/BHMA Finish
Oxidized Satin Brass-Plated, Relieved, Clear Coated
Locking/Unlocking Access - Outside
Keyway

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Antique Brass, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.