Zoro Homepage

Deadbolt, Antique Brass, Single Cylinder

  • Mfr # DS0605KA

  • Zoro # G1931831


product price: $23.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0605KA
Zoro #
G1931831
UPC #
071649314674
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Door Thickness - Minimum
1 3/4 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 1/4 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 3/4 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Lockset Finish
Antique Brass
Keyway Type
KW1
Key Type
Keyed Alike
Standards
ANSI Grade 3
ADA Compliant
No
Strike
Round and Square Corner
Security Type
Medium-Duty
Number of Keys
2
Material
Steel
Ligature Resistant
No
For Use With
Entry Doors
Strike Dim.
2-1/4 in x 1-3/4 in
Mortise/Cylindrical
Cylindrical
Pins
6
Item
Deadbolt Lock
Lockset Fire Rating
Not Rated
Cylinder
Single
Includes
(2) Keys
Backset
2 3/8 in
Application
Residential
Number of Pins
6
ANSI Grade
3
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Antique Brass, Keyway Type KW1, Key Type Keyed Alike, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.