Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Antique Brass, Single Cylinder

  • Mfr # DS0605KA4

  • Zoro # G1932769


product price: $22.65
/ea
Sold in multiples of 4 for $90.60

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
KW1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0605KA4
Zoro #
G1932769
UPC #
071649270284
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Strike Plate Width
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Lockset Finish
Antique Brass
Keyway Type
KW1
Key Type
Keyed Alike
Standards
ANSI Grade 3
ADA Compliant
No
Material
Steel
Ligature Resistant
No
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Pins
6
Security Type
Medium-Duty
Cylinder
Single
Strike
Round and Square Corner
Application
Residential
Backset
2 3/8 in
Item
Deadbolt Lock
Includes
(2) Keys
Strike Dim.
2-1/4 in x 1-3/4 in
Lockset Fire Rating
Not Rated
For Use With
Entry Doors
Number of Pins
6
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Antique Brass, Keyway Type KW1, Key Type Keyed Alike, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.