Zoro Homepage

Deadbolt, Bright Brass, Single Cylinder

  • Mfr # DS0703KA4S

  • Zoro # G1933895


product price: $32.39
/ea
Sold in multiples of 4 for $129.56

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0703KA4S
Zoro #
G1933895
UPC #
071649270567
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Strike Plate Height
2 1/4 in
Faceplate Width
1 1/8 in
Strike Plate Width
1 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Lockset Finish
Bright Brass
Keyway Type
SC1
Key Type
Keyed Different
Standards
ANSI Grade 3
ADA Compliant
No
Ligature Resistant
No
Material
Steel
Pins
6
Strike
Round and Square Corner
Item
Deadbolt Lock
Security Type
Medium-Duty
Strike Dim.
2-1/4 in x 1-3/4 in
For Use With
Entry Doors
Number of Keys
2
Includes
(2) Keys
Cylinder
Single
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
Application
Residential
Lockset Fire Rating
Not Rated
Number of Pins
6
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Bright Brass, Keyway Type SC1, Key Type Keyed Different, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.