Deadbolt, HD, Satin Chrome

  • Mfr # DSC0532D
  • Zoro # G0936896
product price: 
$
25.79
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSC0532D
Zoro #
G0936896
UPC #
071649120572
Country of Origin
China
Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
Lockset Finish
Satin Chrome
Key Type
Not Keyed
Standards
ANSI Grade 2
ADA Compliant
Yes
Backset
2 3/4 in
Item
Deadbolt Lock
Cylinder
Single
Strike Dim.
2-3/4 in
Ligature Resistant
No
Security Type
Heavy-Duty
Mortise/Cylindrical
Cylindrical
Material
Brass
Includes
Hardware
Lockset Fire Rating
Not Rated
Finish
Satin Chrome
Grade
2
Hardware
Included
Application
Commercial
Type
One Side Cylinder
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
2
Shell Material
Brass

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Front Size Dimension
1-1/8" x 2-1/4"
Strike Plate Height
2 3/4 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Faceplate Height
2 1/4 in

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Not Applicable, Key Type Not Keyed, Standards ANSI Grade 2, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Hardware, Material Brass, Security Type Heavy-Duty, Strike Dim. 2-3/4 in, Throw Length 1 in

Ratings & reviews