Zoro Homepage
This item is Discontinued.
Master Lock Deadbolt, HD, Satin Chrome DS0615KA4

Deadbolt, HD, Satin Chrome (Discontinued)

  • Mfr # DS0615KA4
  • Zoro # G1335747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0615KA4
Zoro #
G1335747
UPC #
071649119965
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8" to 1-3/4"
Throw Length
1 in
Faceplate Dimensions
1 1/8 in x 2 1/4 in
Front Size Dimension
1-1/8" x 2-1/4"

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Nickel, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 1/8 in x 2 1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2 3/4 in, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.