Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Polished Brass, Single Cylinder

  • Mfr # DS0603KA4S

  • Zoro # G1932635


product price: $21.19
/ea
Sold in multiples of 4 for $84.76

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS0603KA4S
Zoro #
G1932635
UPC #
071649270567
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Lockset Finish
Polished Brass
Keyway Type
SC1
Key Type
Keyed Alike
Standards
ANSI Grade 3
ADA Compliant
No
Backset
2 3/8 in
Includes
(2) Keys
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Material
Steel
Strike
Round and Square Corner
Cylinder
Single
Item
Deadbolt Lock
For Use With
Entry Doors
Number of Keys
2
Security Type
Medium-Duty
Lockset Fire Rating
Not Rated
Pins
6
Strike Dim.
2-1/4 in x 1-3/4 in
Application
Residential
Number of Pins
6
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Locking/Unlocking Access - Inside
Thumb Turn

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Polished Brass, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.