Zoro Homepage

Deadbolt, Polished Brass, Single Cylinder

  • Mfr # DSH0603KA

  • Zoro # G1932145


product price: $44.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
For Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH0603KA
Zoro #
G1932145
UPC #
071649314827
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 1/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Width
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Lockset Finish
Polished Brass
Keyway Type
KW1
Key Type
Keyed Alike
Standards
ANSI Grade 1
ADA Compliant
No
Application
Residential
Number of Keys
2
Cylinder
Single
Strike
Round and Square Corner
Item
Deadbolt Lock
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Includes
(2) Keys
Backset
2 3/8 in
For Use With
Entry Doors
Pins
6
Material
Steel
Strike Dim.
2-1/4 in x 1-3/4 in
Ligature Resistant
No
Security Type
Medium-Duty
Number of Pins
6
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Polished Brass, Keyway Type KW1, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.