Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Satin Nickel, Double Cylinder

  • Mfr # DS0715KA4S

  • Zoro # G1933983


product price: $37.79
/ea
Sold in multiples of 4 for $151.16

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0715KA4S
Zoro #
G1933983
UPC #
071649270598
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Lockset Finish
Satin Nickel
Keyway Type
SC1
Key Type
Keyed Alike
Standards
ANSI Grade 3
ADA Compliant
No
Backset
2 3/8 in
Pins
6
Cylinder
Double
Includes
(2) Keys
Lockset Fire Rating
Not Rated
For Use With
Entry Doors
Strike Dim.
2-1/4 in x 1-3/4 in
Application
Residential
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Strike
Round and Square Corner
Item
Deadbolt Lock
Security Type
Medium-Duty
Ligature Resistant
No
Material
Steel
Number of Pins
6
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Ligature-Resistant
Not Ligature-Resistant

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Satin Nickel, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.