Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Satin Nickel, Double Cylinder

  • Mfr # DSH0715KA4S

  • Zoro # G1933721


product price: $58.79
/ea
Sold in multiples of 4 for $235.16

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSH0715KA4S
Zoro #
G1933721
UPC #
071649293061
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Lockset Finish
Satin Nickel
Keyway Type
SC1
Key Type
Keyed Alike
Standards
ANSI Grade 1
ADA Compliant
No
Lockset Fire Rating
Not Rated
Pins
6
Includes
(2) Keys
Backset
2 3/8 in
Strike
Round and Square Corner
Ligature Resistant
No
Item
Deadbolt Lock
Mortise/Cylindrical
Cylindrical
Material
Steel
Strike Dim.
2-1/4 in x 1-3/4 in
Number of Keys
2
Cylinder
Double
For Use With
Entry Doors
Application
Residential
Security Type
Medium-Duty
Number of Pins
6
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Satin Nickel, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.