Zoro Homepage

Deadbolt, Satin Nickel, Single Cylinder

  • Mfr # DS0515

  • Zoro # G1933870


product price: $13.59
/ea
Sold in multiples of 8 for $108.72

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0515
Zoro #
G1933870
UPC #
071649198052
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 1/4 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Lockset Finish
Satin Nickel
Keyway Type
None
Key Type
Keyed Different
Standards
ANSI Grade 3
ADA Compliant
No
Strike
Round and Square Corner
Cylinder
Single
Mortise/Cylindrical
Cylindrical
For Use With
Entry Doors
Security Type
Medium-Duty
Strike Dim.
2-1/4 in x 1-3/4 in
Backset
2 3/4 in
Application
Residential
Includes
Dummy Function
Item
Deadbolt Lock
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Number of Keys
0
Material
Steel
Pins
0
Number of Pins
0
ANSI Grade
3
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Ligature-Resistant
Not Ligature-Resistant

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Satin Nickel, Keyway Type None, Key Type Keyed Different, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes Dummy Function, Material Steel, Number of Keys 0, Pins 0, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.