Zoro Homepage

Deadbolt, Satin Nickel, Single Cylinder

  • Mfr # DSH0615KA

  • Zoro # G1932242


product price: $43.79
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
For Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH0615KA
Zoro #
G1932242
UPC #
071649314919
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Faceplate Width
1 1/8 in
Strike Plate Width
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Lockset Finish
Satin Nickel
Keyway Type
KW1
Key Type
Keyed Alike
Standards
ANSI Grade 1
ADA Compliant
No
Strike
Round and Square Corner
Lockset Fire Rating
Not Rated
Item
Deadbolt Lock
Includes
(2) Keys
Pins
6
Security Type
Medium-Duty
Cylinder
Single
Strike Dim.
2-1/4 in x 1-3/4 in
Application
Residential
Ligature Resistant
No
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
For Use With
Entry Doors
Number of Keys
2
Material
Steel
Number of Pins
6
ANSI Grade
1
ANSI/BHMA Finish
Oxidized Satin Bronze, Relieved, Waxed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Satin Nickel, Keyway Type KW1, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.