Zoro Homepage

Deadbolt, Satin Nickel, Single Cylinder

  • Mfr # DSH0615KA4S

  • Zoro # G1932854


product price: $40.59
/ea
Sold in multiples of 4 for $162.36

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH0615KA4S
Zoro #
G1932854
UPC #
071649292866
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Door Thickness - Minimum
1 3/4 in
Faceplate Width
1 1/8 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Lockset Finish
Satin Nickel
Keyway Type
SC1
Key Type
Keyed Alike
Standards
ANSI Grade 1
ADA Compliant
No
Number of Keys
2
Material
Steel
Security Type
Medium-Duty
Strike
Round and Square Corner
Cylinder
Single
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Item
Deadbolt Lock
Strike Dim.
2-1/4 in x 1-3/4 in
Pins
6
Includes
(2) Keys
Ligature Resistant
No
Backset
2 3/8 in
For Use With
Entry Doors
Application
Residential
Number of Pins
6
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Oxidized Satin Bronze, Relieved, Waxed
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Satin Nickel, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.