Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Satin Nickel, Single Cylinder

  • Mfr # DSH0615KA4WK

  • Zoro # G1933685


product price: $39.89
/ea
Sold in multiples of 4 for $159.56

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
WK2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH0615KA4WK
Zoro #
G1933685
UPC #
071649292958
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Width
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Lockset Finish
Satin Nickel
Keyway Type
WK2
Key Type
Keyed Alike
Standards
ANSI Grade 1
ADA Compliant
No
Cylinder
Single
Number of Keys
2
Security Type
Medium-Duty
Pins
6
Includes
(2) Keys
For Use With
Entry Doors
Ligature Resistant
No
Item
Deadbolt Lock
Material
Steel
Strike
Round and Square Corner
Backset
2 3/8 in
Strike Dim.
2-1/4 in x 1-3/4 in
Lockset Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Application
Residential
Number of Pins
6
ANSI Grade
1
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Oxidized Satin Bronze, Relieved, Waxed

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Satin Nickel, Keyway Type WK2, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.