Zoro Homepage

Deadbolt, Satin Nickel, Single Cylinder

  • Mfr # HOBRR-006-23

  • Zoro # G1932644


product price: $28.69
/ea
Sold in multiples of 8 for $229.52

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
For Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
Schlage SC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOBRR-006-23
Zoro #
G1932644
UPC #
071649270598
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 3/4 in

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Satin Nickel, Keyway Type Schlage SC1, Key Type Keyed Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.