Dial Padlock, 9/32 in Dia Shackle, 3/4 in H Shackle, Steel Shackle, Metal Body, Anodized

  • Mfr # 1561DAST

  • Zoro # G313758497


product price:  $12.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561DAST
Zoro #
G313758497
UPC #
71649133039
Country of Origin
China

Description

The Master Lock Number 1561DAST Standard Dial Combination Padlock features a 1-7/8 in 48 mm wide metal body for durability, with an anodized aluminum finish. The 9/32 in 7 mm diameter shackle is 3/4 in 19 mm long and made of hardened steel, offering extra resistance to cutting and sawing. The 3-digit combination offers keyless convenience. The locking mechanism features anti-shim technology, offering maximum security. The bright metallic colors simplify locker identification. The Limited Lifetime Warranty provides peace of mind from a brand you can trust.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.