Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red

  • Mfr # 1457E410KA

  • Zoro # G1964365


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 420 Steel Lockout Hasp, (1) 427 Labeled Snap-On Red Lockout Hasp, (1) 496B Wall Switch Cover, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) 7C5red Circuit Breaker Padlock, (1) S1017 Durable Lockout Toolbox Containing, (2) 491B Circuit Breaker Lockouts, (3) 410 Kared Zenex(TM) Padlocks, (3) 493B Circuit Breaker Lockouts
For Lockout Type
Electrical
Number of Components
24
Standards
OSHA 1910.147
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1457E410KA
Zoro #
G1964365
UPC #
071649219078
Country of Origin
Unknown

Dimensions

Carrying Case Dimensions
15.5 in D x 8 in W x 5.25 in H
For Maximum Padlock Shackle Diameter
1/4 in

Details

Item
Portable Lockout Kit
Includes
(1) 420 Steel Lockout Hasp, (1) 427 Labeled Snap-On Red Lockout Hasp, (1) 496B Wall Switch Cover, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) 7C5red Circuit Breaker Padlock, (1) S1017 Durable Lockout Toolbox Containing, (2) 491B Circuit Breaker Lockouts, (3) 410 Kared Zenex(TM) Padlocks, (3) 493B Circuit Breaker Lockouts
For Lockout Type
Electrical
Number of Components
24
Standards
OSHA 1910.147
Key Type
Keyed Alike
Legend
Do Not Operate
Portable
Yes
Language
English
Color
Red
Number of Padlocks Included
4
Number of Tags Included
12
Carrying Case Material
Plastic
Number of Hasps Included
2
Number of Labels Included
1
Carrying Case Type
Tool Box
Included Lockout Types
Circuit Breaker, Hasp
Filled
Yes
Number of Lockouts Included
8
Electrical Lockouts Included
(1) Wall Switch Lockout Device, (5) Circuit Breaker Lockout Devices
Maximum Number of Padlocks
4
Products By Industry
Electrical

Description

Portable Lockout Kit, Filled Yes, Number of Lockouts Included 8, Number of Tags Included 12, Carrying Case Type Tool Box, For Valve Handle Type Not Applicable, Included Lockout Types Circuit Breaker, Hasp, Language English, Carrying Case Dimensions 15.5 in D x 8 in W x 5.25 in H, Carrying Case Material Plastic, Electrical Lockouts Included (1) Wall Switch Lockout Device, (5) Circuit Breaker Lockout Devices, For Lockout Type Electrical, For Maximum Padlock Shackle Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.