Zoro Homepage

Electrical Lockout Kit, Red, Cloth Case

  • Mfr # S1010EBAS

  • Zoro # G501942097


product price: $50.59
/ea

Key Features

Includes
(1) 491B Circuit Breaker Lockout Device - 480V, (1) S1010 Compact Zippered Pouch Containing, (2) 420 Steel 1 in Jaw Hasps, (2) 493B Circuit Breaker Lockout Devices - 120/240V, (3) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately)
For Lockout Type
Electrical
Number of Components
8
Number of Padlocks Held
0
Legend
Do Not Operate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1010EBAS
Zoro #
G501942097
UPC #
071649360466
Country of Origin
Multiple

Dimensions

Carrying Case Dimensions
4.3 in D x 6.4 in W x 9 in H
For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
6 2/5 in
Overall Height
9 in
Overall Depth
4 3/10 in

Details

Item
Electrical Lockout Kit
Includes
(1) 491B Circuit Breaker Lockout Device - 480V, (1) S1010 Compact Zippered Pouch Containing, (2) 420 Steel 1 in Jaw Hasps, (2) 493B Circuit Breaker Lockout Devices - 120/240V, (3) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately)
For Lockout Type
Electrical
Number of Components
8
Number of Padlocks Held
0
Legend
Do Not Operate
Material
Cloth
Filled/Unfilled
Filled
Color
Red
Case Style
Pouch
Language
English, French, Spanish
Portable
Yes
Number of Padlocks Included
0
Number of Hasps Included
2
Included Lockout Types
Circuit Breaker
Carrying Case Type
Pouch
Number of Lockouts Included
3
Electrical Lockouts Included
(3) Circuit Breaker Lockout Devices
Filled
Yes
Number of Tags Included
3

Description

Electrical Lockout Kit, Filled Yes, Number of Lockouts Included 3, Number of Tags Included 3, Carrying Case Type Pouch, For Valve Handle Type Not Applicable, Included Lockout Types Circuit Breaker, Language English, French, Spanish, Carrying Case Dimensions 4.3 in D x 6.4 in W x 9 in H, Carrying Case Material Cloth, Electrical Lockouts Included (3) Circuit Breaker Lockout Devices, For Lockout Type Electrical, For Maximum Padlock Shackle Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.