Zoro Homepage

Extension Kit, Multi-Use, Silver

  • Mfr # 3630-0320

  • Zoro # G7528297


product price: $7.45
/ea

Key Features

Type
Multi-Use
Material
Steel/Brass
Color
Silver
Sub-Category
Extension Kit
Number of Frames
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3630-0320
Zoro #
G7528297
UPC #
071649209765
Country of Origin
Taiwan, Province of China

Details

Type
Multi-Use
Item
Extension Kit
Material
Steel/Brass
Color
Silver
Sub-Category
Extension Kit
Number of Frames
0
Lock Type
Keyed/Combination
Product Type
Extension Kit
Compatible Manufacturer Model Number
3630

Description

Extension Kit, Lock Type Keyed/Combination, Material Steel/Brass, Color Silver, Compatible Manufacturer Model Number 3630, Product Type Extension Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.