Zoro Homepage

Group Lockout Box, 14 Locks Max, Yellow

  • Mfr # 503YLW

  • Zoro # G2491824


product price: $72.79
/ea

Key Features

Box Material
Steel
Maximum Number of Padlocks
14
Overall Height
12.75 in
Overall Width
6.38 in
Overall Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503YLW
Zoro #
G2491824
UPC #
071649227752
Country of Origin
China

Dimensions

Overall Height
12.75 in
Overall Width
6.38 in
Overall Depth
3.5 in
For Maximum Padlock Shackle Diameter
5/16 in

Details

Item
Group Lockout Box
Box Material
Steel
Maximum Number of Padlocks
14
Box Color
Yellow
Wall Mounting
Yes
Number of Key Hooks
12
Door Opening Type
Hinged
Standards
OSHA 1910.147
Portable
Yes
Lockout Visibility
No
Handle Material
Stainless Steel
Includes
(12) Keys in Back of Box
Box Material Finish
Powder Coated
Mount Type
Wall Mount

Description

Group Lockout Box, Box Color Yellow, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 5/16 in, Maximum Number of Padlocks 14, Number of Key Hooks 12, Overall Depth 3.5 in, Overall Height 12.75 in, Overall Width 6.38 in, Mounting Location Wall, Box Material Finish Powder Coated, Handle Material Stainless Steel, Includes (12) Keys in Back of Box, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.