Zoro Homepage

Group Lockout Box, Red, 9-1/16" H

  • Mfr # S602

  • Zoro # G8095757


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Box Material
Stainless Steel
Maximum Number of Padlocks
19
Overall Height
9.06 in
Overall Width
6.42 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602
Zoro #
G8095757
UPC #
071649290121
Country of Origin
China

Dimensions

Overall Height
9.06 in
Overall Width
6.42 in
Overall Depth
12 in
For Maximum Padlock Shackle Diameter
3/8 in

Details

Item
Group Lockout Box
Box Material
Stainless Steel
Maximum Number of Padlocks
19
Box Color
Red
Wall Mounting
No
Number of Key Hooks
0
Legend
Master Lock
Door Opening Type
Hinged
Portable
Yes
Lockout Visibility
Yes
Features
Key Window and Rewritable Tag
Handle Material
Stainless Steel
Door Material
Stainless Steel
Includes
(19) Lockout Holes
Resistance Properties
Corrosion Resistant, Impact Resistant
Number of Mounting Holes
18
Includes Window
Clear Window

Description

Group Lockout Box, Box Color Red, Box Material Stainless Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 19, Number of Key Hooks 0, Overall Depth 12 in, Overall Height 9.06 in, Overall Width 6.42 in, Mounting Location Portable, Handle Material Stainless Steel, Includes (19) Lockout Holes, Includes Window Clear Window, Legend Master Lock, Number of Mounting Holes 18, Resistance Properties Corrosion Resistant, Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.