Instruction Magnet, English/Spanish, PK10
Mfr # 3633LES
Zoro # G7535062
product price: $15.79
/pk 10, $1.58/eaKey Features
Type
English/Spanish
Material
Laminate Magnet
For Use With
3630, 3631, 3670
Number of Frames
0
Color
White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3633LES
Zoro #
G7535062
UPC #
094726874205
Country of Origin
United States
Details
Type
English/Spanish
Item
Instruction Magnet
Material
Laminate Magnet
For Use With
3630, 3631, 3670
Number of Frames
0
Color
White/Black
Sub-Category
Instruction Magnets
Language
English, Spanish
Description
Instruction Magnet, English, Spanish, Lock Brand MASTER LOCK, For Use With 3630, 3631, 3670, Package Quantity 10
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.