Key Blank, Brass, Best K Keyway, 6 Pins
Mfr # KCKKBWWG
Zoro # G1593322
product price: $5.15
/eaKey Features
Lock Manufacturer
Best (R)
Number of Pins
6
Material
Brass
For Use With
Interchangeable Cores
Product Type
Key Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCKKBWWG
Zoro #
G1593322
UPC #
071649246258
Country of Origin
United States
Details
Lock Manufacturer
Best (R)
Keyway Type
K
Number of Pins
6
Item
Key Blank
Material
Brass
For Use With
Interchangeable Cores
Product Type
Key Blank
Compatible Product Type
Interchangeable Cores
Compatible with Brand
Master Lock
Compatible Lock Manufacturer
BEST
Finish
Unfinished
Description
Key Blank, Material Brass, Lock Manufacturer Best (R), Keyway Type K, Number of Pins 6, For Use With Interchangeable Cores, Includes -, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.