Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Blank, Pin-Tumbler Padlocks Number 7

  • Mfr # K7BOX

  • Zoro # G4143133


product price: $22.45
/pk 50, $0.45/ea

Key Features

Material
Brass
For Use With
Pin-Tumbler Padlocks Number 7
Product Type
Key Blank
Compatible Lock Manufacturer
Master Lock
Compatible Lock Types
Padlocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K7BOX
Zoro #
G4143133
UPC #
071649482007
Country of Origin
United States

Details

Keyway Type
K7
Item
Key Blank
Material
Brass
For Use With
Pin-Tumbler Padlocks Number 7
Product Type
Key Blank
Compatible Lock Manufacturer
Master Lock
Compatible Lock Types
Padlocks
Compatible with Brand
Master Lock
Finish
Unfinished

Description

Key Blank, Material Brass, Keyway Type K7, For Use With Pin-Tumbler Padlocks Number 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.