Zoro Homepage

Keyed Alike, 1/4 in W, 2 PK

  • Mfr # 121T

  • Zoro # G111512758


product price: $12.39
/pk 2, $6.20/ea

Key Features

Keying
Keyed Alike
Shackle Dia.
5/32 in
Body Color
Black
Shackle Height
7/16 in
Shackle Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121T
Zoro #
G111512758
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
5/32 in
Shackle Height
7/16 in
Shackle Width
1/4 in
Body Width
3/4 in

Details

Keying
Keyed Alike
Body Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.