Zoro Homepage

Keyed Different, 1/2 in W, 24 PK

  • Mfr # 8LJ

  • Zoro # G306380346


product price: $566.99
/pk 24, $23.62/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Shackle Dia.
3/16 in
Shackle Height
2-1/2 in
Shackle Width
1/2 in
Body Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8LJ
Zoro #
G306380346
UPC #
40071649351301
Country of Origin
Japan

Dimensions

Shackle Dia.
3/16 in
Shackle Height
2-1/2 in
Shackle Width
1/2 in
Body Width
1-1/8 in

Details

Keying
Keyed Different

Description

MASTER LOCKĀ® NO. 8LJ GENERAL SECURITY LAMINATED PADLOCKS KEYED DIFFERENT FEATURES
    IDEAL FOR MARINE AND OTHER HARSH ENVIRONMENTS 1-1/8" (29MM) WIDE LAMINATED BRASS BODY OFFERS EXCELLENT CORROSION RESISTANCE 2-1/2" (64MM) TALL, 3/16" (5MM) DIAMETER STANDARD STEEL SHACKLE DUAL LOCKING LEVERS PROVIDE PRY RESISTANCE NON-REKEYABLE, 4-PIN W7 CYLINDER HELPS PREVENT PICKING BEST USED FOR:
      INDUSTRIAL, STOREFRONT & BUSINESS GATES TOOL CRIBS CONSTRUCTION SITES & EQUIPMENT MARINE RECREATION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.