Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Different, 15/16 in W, 6 PK

  • Mfr # 5

  • Zoro # G206380347


product price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
15/16 in
Body Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5
Zoro #
G206380347
UPC #
71649329005
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
15/16 in
Body Width
2 in

Details

Keying
Keyed Different

Description

MASTER LOCK® NO. 5 KEYED PADLOCK - 1" SHACKLE - KEYED DIFFERENT MASTER LOCK® NO. 5 KEYED DIFFERENTLY. MEASURES 2"W. 1"L SHACKLE. THE MASTER LOCKS ARE. NO MASTER KEY ACCESS. CLICK HERE TO ORDER THIS LOCK WITH MASTER KEYED ACCESS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.