Zoro Homepage

Keyed Different, 3/4 in W, 6 PK

  • Mfr # 1

  • Zoro # G206380354


product price: $155.99
/pk 6, $26.00/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1
Zoro #
G206380354
UPC #
71649300103
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
15/16 in
Shackle Width
3/4 in
Body Width
1-3/4 in

Details

Keying
Keyed Different

Description

MASTER LOCK® NO. 1 KEYED PADLOCK - 15/16" SHACKLE - KEYED DIFFERENT MASTER LOCK® NO. 1 KEYED DIFFERENTLY. MEASURES 1-3/4"W. 15/16"L SHACKLE. NO MASTER KEY ACCESS. CLICK HERE TO ORDER THIS LOCK WITH MASTER KEYED ACCESS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.