Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W
Mfr # 6230KALHW600A
Zoro # G7670813
product price: $51.15
/eaKey Features
Keying
Keyed Alike
Body Material
Steel
For Use With
Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms
Shackle Dia.
7/16 in
Body Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6230KALHW600A
Zoro #
G7670813
UPC #
071649271267
Country of Origin
Mexico
Dimensions
Shackle Dia.
7/16 in
Shackle Height
1 1/8 in
Shackle Width
7/8 in
Body Width
2 1/2 in
Body Dia.
2 1/2 in
Body Height
57/64 in
Body Thickness
1 in
Body Diameter
2 1/2 in
Shackle Diameter
7/16 in
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Boron Alloy, Body Height 57/64 in, Body Width 2 1/2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 22558, For Use With Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms, Body Color Silver, Body Dia. 2 1/2 in, Body Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.