Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W

  • Mfr # M15KALF
  • Zoro # G2150786
product price: 
$
36.69
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
7/16 in
Body Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M15KALF
Zoro #
G2150786
UPC #
071649315848
Country of Origin
Mexico

Dimensions

Shackle Dia.
7/16 in
Shackle Height
1 1/2 in
Shackle Width
1 3/16 in
Body Thickness
1 19/64 in
Body Dia.
2 1/2 in
Body Width
2 1/2 in
Body Height
3 57/64 in
Shackle Diameter
7/16 in
Lock Body Height
3 57/64 in
Lock Body Width
2 1/2 in
Lock Body Thickness
1 19/64 in
Fits Chest Size
Superior pry resistance with dual-ball bearing locking

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Boron Alloy
Body Finish
Laminated
Tubular Key
No
Non Removable Key
No
Weather Proof
No
Number of Keys
2
National Stock No.
534000-158-3805
Marine Grade Weather Proof
No
Control Key Registration Required
No
Keyway Type
Master K1
Interchangeable Core
No
Rekeyable
No
Key Type
Alike
Number of Bumpers
1
Number of Pins
5 Pin
Cylinder Core Type
Conventional
Key Code
10N619
Includes ID Tag
No
Vertical Shackle Clearance
1 1/2 in
Bumper Material
Rubber
Lock Body Color
Silver
Lock Type
Keyed Padlock
Environment
Indoor
Bumper Color
Black
Lock Body Material
Steel
Features
Superior pry resistance with dual-ball bearing locking
Lock Body Shape
Rectangular
Security Level
High Security
Includes Dust Cover
No
Additional Key Mfr Part No.
K1
Includes Chain
No
Number of Locks in Pack
1
Key Retaining
No
Corrosion-Resistant
No
Shackle Finish
Zinc-Plated
Locking Mechanism
Ball Bearing Locking
Horizontal Shackle Clearance
1 3/16 in
Includes Lock Cover
No
Key Locking Mechanism
Pin Tumbler
Shackle Shape
Octagon
Lock Body Finish
Unfinished
Cover Included
Uncovered
Compatible Key Manufacturer Part Number
K1
Keyed Alike Key Code
10N619
Lock Body Construction
Laminated

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 1 1/2 in, Shackle Width 1 3/16 in, Shackle Material Boron Alloy, Body Height 3 57/64 in, Body Width 2 1/2 in, Body Thickness 1 19/64 in, Body Material Steel, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 2 1/2 in, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security Yes, Interchangeable Core No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.